PREM LINE CABINET 48''Lx24''Dx40''H W.RED 480LBS
962.KD40
- UNSPSC 56111906
R637869030
R637869030
Delivery
In stock delivery from our warehouses.
0 Review(s)
Freight Rates will apply to Premium cabinet offerings
PREM LINE CABINET 48''Lx24''Dx40''H W.RED 480LBS — 962.KD40
- PREM LINE CABINET 48''Lx24''Dx40''H W.RED 480LBS — 962.KD40
- PREMLINE CABINET 48''Lx24''Dx60''H RED 685LBS — 962.KLD60
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 10:53 PM.
1 pieces in stock at Mississauga, ON as of 10:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Height | 40-1/4 in |
| Depth | 24-1/2 in |
| Width | 48 in |
| Colour | Red |
| Weight | 480 lbs |
| Drawers | 7 |
| EAN | 4052713984630 |
Features
| Superior Quality Construction |
| Lifetime Warranty* |
| 400 lb capacity (udl) per drawer |
| 100% opening capabilities for full access of space |
| Rolling on 8 high-quality bearings and 2 rollers |
| Fully adjustable compartments |
| Easy locking mechanism |
Instructions
| This cabinet order is shipping directly from our warehouse to the customer. |
| Please instruct the customer that upon arrival, they are to inspect the items for damage immediately, and in the presence of the driver. |
| The customer is to remove all packaging, and if the cabinet is damaged in any way, they should accept the shipment but mark it as “Received Damaged”. |
| Damaged claims will be handled by the Logistics Department at Würth Canada. |
| Special shipping and handling rates apply. |
Notices
| All cabinets must be properly anchored before loading. Never open more that one drawer at a time. |
| Charges for repairs done by the purchaser or others will not be accepted and will void the warranty. |
| Cabinet is sold with vertical separators only, quantity two (2) per drawer, no horizontal dividers are included. Additional separators and dividers can be quoted on by our special orders department. |
Warranty
Lifetime Warranty: Components covered by warranty: Drawers, Carriages, Bearings, Galvanized Rails, Z Rolling Bars, Welding, Doors, Handles. No warranty claim will be honoured on: Overload Conditions, Severe and/or abusive use, Impact from Exterior sources.
Review(s)
Product not yet rated.